550038360 Conventional 10W30 Motor Oil - 5 qt.

  • Mfr # 152037
  • Zoro # G503952186
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
152037
Zoro #
G503952186
UPC #
-
Country of Origin
United States

Description

Features
  • Capacity - 5 qt.
  • Pennzoil Conventional.
  • 10W30 Motor Oil.
  • Multi-Viscosity.
  • Active Cleansing Agents In SAE 5W20.
  • SAE 5W30 & SAE 10W30 Viscosities.
  • Continuously Helps Prevent Dirt & Contaminants From Turning Into Performance Robbing Deposits.
  • Helping Keep Your Engine Clean To Maintain Responsiveness.
  • It Meets Or Exceeds The Engine Protection Required By ILSAC GF-4.
  • Or API SM & Is Specially Formulated To Provide Extra Protection Against The Harmful Effects Of Stop & Go Driving & High & Low Temperature Engine Operation.
  • Dimension - 9.21 x 4.65 x 11.81 in.
  • Item Weight - 9.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews