158287 Exotic Hardwood Penetrating Oil Finish 250 VOC

  • Mfr # 733921430013
  • Zoro # G604151358
product price: 
$
337.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
733921430013
Zoro #
G604151358
UPC #
733921430013
Country of Origin
China

Description

Only Penofin's hardwood finish can penetrate dense hardwoods that need nourishing and stabilizing. This unique formula penetrates deep into the wood fibers and does not create a surface film. Unlike high-solid stains that simply coat the surface, Penofin's Hardwood Finish, using sustainably harvested Brazilian Rosewood Oil, is the choice of wood experts who know that wood penetration is key to longevity and beauty. Penofin allows wood to breathe, important in working with exotic hardwoods such as Mahogany, Teak, Ipe, Brazillian Redwood, and many other species. only penofin penetrating oil finish can meet the needs of hardwood in fiber protection, penetration, stabilizing and nourishing.

Features
  • Penetrates all exotic and domestic hardwoods, including Ironwoods, Ipe, Mahogany, Teak and Pau Lope
  • High-grade mildewcide for mold and mildew protection
  • Not a surface film that will crack, bubble, or peel
  • Natural Transparent penetrates deep, yet lets the natural wood color shine through
  • Tigerwood tone is a deep, rich red with black undertones for use on Tigerwood and other African Walnut wood
Specifications
  • Capacity: 5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews