This item is Discontinued.

This item is Discontinued.
Penofin Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (Discontinued)
Specifications
Details
- MFR #
- F1ETR5G
- Zoro #
- G105310834
- UPC #
- 733921500099
- Country of Origin
- United States
Description
Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian rosewood oil provides tough, deep-down moisture protection while still allowing the wood to "breathe". There's no surface film to trap moisture, chip or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
- • 90% ultraviolet protection from transoxide pigments virtually eliminates fading due to sunlight
- • Brazilian rosewood oil that deeply penetrates to protect against moisture
- • Extra protection against mildew
- • Installation temperature 45 deg. F (7 C) to 80 deg. F (26 C) and relative humidity 85% maximum, below 80% for best results
- • Non-film forming
- • Dries to touch in 4 hours and full cure in 4-7 day
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.