Transparent Exotic Oil-Based Penetrating Hardwood Stain 1 qt
- Mfr # F3XHWQT
- Zoro # G105314184
Specifications
Details
- MFR #
- F3XHWQT
- Zoro #
- G105314184
- UPC #
- 733921430280
- Country of Origin
- United States
Description
Only Penofin's Hardwood wood stain can penetrate dense hardwoods that need nourishing and stabilizing. This unique formula penetrates deep into the wood fibers and does not create a surface film. Unlike high-solid wood stains that simply coat the surface, Penofin's Hardwood Finish, using sustainably harvested Brazilian Rosewood Oil, is the choice of wood experts who know that wood penetration is key to longevity and beauty. Penofin allows wood to breathe, important in working with exotic hardwoods such as mahogany, teak, Ipe, Brazilian Redwood and many other species. Only Penofin Penetrating Oil Finish can meet the needs of hardwood in fiber protection, penetration, stabilizing and nourishing.
- • Wood stain especially formulated to penetrate dense hardwoods
- • Added ultraviolet protection
- • Transparent natural tone allows the beauty of wood to be seen
- • Used on some of the largest theme park boardwalks in the world
- • Advanced mildew protection
- • Not a surface film that will crack, bubble or peel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.