This item is Discontinued.

This item is Discontinued.
Feed-Through Wireway, NOVAL Accessory, Fiberglass (Discontinued)
Mfr #
F66W48FG
Zoro #
G305830842
UPC # 78351019000
Country of Origin Unknown
Category Electrical Box Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66W48FG
- Zoro #
- G305830842
- UPC #
- 78351019000
- Country of Origin
- Unknown
- Item
- Feed-Through Wireway
- Material
- Fiberglass
- Color
- Gray
Dimensions
- Depth
- 48 in
- Width
- 6 in
- Length
- 6 in
Description
Hoffman f66w48fg, straight section, 6.00x6.00x48.00, fiberglass hoffman f66w48fg wireway, straight section, 6.00x6.00x48.00, fiberglass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.