FP5162 Spinkler Pump Comp 1Hp
- Mfr # 4238267
- Zoro # G924186344
product price:Â
$
651.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4238267
- Zoro #
- G924186344
- UPC #
- -
- Country of Origin
- China
Description
About the Flotec FP5162 Thermoplastic Sprinkler Pump 1 HP Keep your lawn green for as long as possible with the Flotec FP5162. This thermoplastic sprinkler pump is selfpriming and capable of operating up to a whopping 30 sprinkler heads for maximum coverage. Your lawn will never suffer again Therersquo;s no need to worry about tough set up here. Kick back and relax because the Flotec FP5162 comes ready to install for your convenience and, like all Flotec products, itrsquo;s built to last. A fiberglassreinforced thermoplastic pump makes this handy tool completely resistant to corrosion and yoursquo;ll enjoy keeping it around for a long time thanks to its other durable features. With a heavyduty A. O. Smith motor and a rugged overall build, the Flotec FP5162 is a product thatrsquo;s made to stand the test of time. Whether you have a small area to water or a large yard that need tending to, this thermoplastic sprinkler pump will keep your grass healthy and bright year after year. Features Corrosion-resistant, self priming sprinkler pumps are constructed of rugged, heavy-duty fiberglass-reinforced thermoplastic. Capable of operating up to 30 sprinkler heads. Specifications Dimension: 13.3 in H x 12.4 in W x 21.89 in L. Weight: 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.