Jet Pump, 4.95/9.9 A, 115/230 V, 0.5 hp, 1-1/4 in Suction
- Mfr # FP4212-08
- Zoro # G825003580
product price:Â
$
629.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP4212-08
- Zoro #
- G825003580
- UPC #
- 22315100633
- Country of Origin
- United States
Description
Rugged cast iron construction. Superior performance at depths to water of 100 ft or less. 1/2 hp pumps up to7.9 gpm. 3/4 hp pumps up to 11.8 gpm. Heavy-duty dual-voltage motor, 1/2 hp preset at 115V, 3/4 hp preset at 230V. Prewired pressure switch preset for 30/50 psi operation. Self-priming after pump housing is initially filled. Built-in pressure regulator. CSA certified. Jet kit sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.