This item is Discontinued.

This item is Discontinued.
Hoffman, Cut-Off Ftg, 6.00x6.00, Fiberglass (Discontinued)
Mfr #
F66WXFG
Zoro #
G905830709
UPC # 78351019090
Country of Origin Unknown
Category Electrical Box Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66WXFG
- Zoro #
- G905830709
- UPC #
- 78351019090
- Country of Origin
- Unknown
- Item
- Electrical Box Hardware
- Material
- Fiberglass
- Color
- Gray
Dimensions
- Height
- 6 in
- Width
- 6 in
Description
Hoffman f66wxfg, cut-off ftg, 6.00x6.00, fiberglass hoffman f66wxfg wireway, cut-off ftg, 6.00x6.00, fiberglass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.