This item is Discontinued.

Pentair Hoffman J Box, Type 4X, Solid Cover/Scr, 11.50x8.00x6.69, Fiberglass A1287JFGR

This item is Discontinued.

Pentair

Hoffman J Box, Type 4X, Solid Cover/Scr, 11.50x8.00x6.69, Fiberglass (Discontinued)

Mfr # A1287JFGR
Zoro # G705661855
UPC # 78351041170
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1287JFGR
Zoro #
G705661855
UPC #
78351041170
Country of Origin
United States

Description

Hoffman a1287jfgr j box, type 4x, solid cover/scr, 11.50x8.00x6.69, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.