Shop All Filtration Accessories
Pentair/Pentek
Inline Water Filter, 0.5 gpm Flow Rate
Mfr # 255603-75
Zoro # G7801066
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Refrigerator/Ice Maker
- Diameter 2 in
- Fitting Connection Type FPT
- Connection Type FPT
- Pipe Size - Filter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255603-75
- Zoro # G7801066
- UPC # 51678603437
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 2 in |
Pipe Size - Filter | 1/4 in |
Height | 10 in |
Filter Diameter | 2 in |
Length | 10" |
Overall Height | 10 in |
Connection Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Water Filter, Reduces Scale, Flow Rate 0.5 gpm, Diameter 2 in, Overall Height 10 in, Service Life 2,400 gal, Filter Media Hexametaphosphate Crystal, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Refrigerator/Ice Maker, For Use With Ice Maker, Refrigerator, Connection Type FPT, Connection Size 1/4 in, Connection Gender Female, Maximum Pressure 125 psi, Minimum Pressure 20 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- DELTA Hardwire Transformer (RP32508)
- APOLLO PEX 1 in. x 3/4 in. Brass PEX Barb Reducing Coupling (APXC341)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- PENTAIR/PENTEK Housing Wrench (150416-75)
- DAYTON Coolant Filter, 100 Mesh (2MYT3)
- Pentair/Pentek Filtration Accessories