Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A125A
- Zoro #
- G7884727
- UPC #
- 72512003749
- Country of Origin
- China
Dimensions
- Point Size
- 0.5 mm
Details
- Item
- Pencils
- Material
- Plastic
- Barrel Color
- Black
- Includes Eraser
- Yes
- Pencil Type
- Ribbed Plastic
- Color
- Black
- Weight
- 0.19 lbs
- Sleeve Type
- Fixed
- Advance Type
- Top-Advance
- Features
- Pocket Clip; Refillable
- Graphite Scale
- HB
Description
PentelĀ® Sharplet-2 Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, Dozen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
