Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentel Pencil, Twterase, Clck, 0.7, Ske PD277TA

Pencil, Twterase, Clck, 0.7, Ske (Discontinued)

  • Mfr # PD277TA
  • Zoro # G7885147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD277TA
Zoro #
G7885147
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
#2
Lead Diameter
0.7 mm

Details

Item
Pencil,Twterase,Clck,.7,Ske
Barrel Color
Black, Transparent
Pencil Type
Mechanical Pencil
Color
Smoke
Features
Eraser, Twist-action Mechanism, Transparent Barrel, Pocket Clip, Refillable, Retractable
Grip Type
Comfort, Latex-free
Recycled Content
0.59
Recycled
Yes

Description

Pencil,Twterase,Clck,.7,Ske

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.