This item is Discontinued.

Pentel Pentel QE417A Twist-Erase EXPRESS Automatic Pencil  0.70 mm  Black Barrel  12 Pack QE417A

This item is Discontinued.

Pentel

Pentel QE417A Twist-Erase EXPRESS Automatic Pencil 0.70 mm Black Barrel 12 Pack (Discontinued)

Mfr # QE417A
Zoro # G203971425
UPC # 072512227893
Country of Origin China
Category Pencils
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QE417A
Zoro #
G203971425
UPC #
072512227893
Country of Origin
China

Dimensions

Point Size
#2
Lead Diameter
0.7 mm

Details

Item
Mechanical Pencil
Barrel Color
Black
Features
Refillable, Eraser
Series
Twist-Erase EXPRESS
Grip Type
Latex-free
Lead Degree (Hardness)
#2

Description

  • Produces crisp lines of consistent density.
  • Available lead sizes are: 0.5mm 0.7mm and 0.9mm.
  • Lightweight for writing comfort.
  • Features a long-lasting 1-1/4" tall twist-up eraser.
  • Latex-free grip with extended barrel coverage for writing versatility.
  • Refillable with Hi-Polymer Lead and E10 eraser.
  • Line Size: Fine.
  • Line Width: 0.7mm.
  • Barrel Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.