Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX480-A
- Zoro #
- G6081824
- UPC #
- 884851029614
- Country of Origin
- India
Dimensions
- Tip Size
- 1 mm
- Pen Point Size Type
- Medium
- Pen Point Size
- 1 mm
Details
- Pen Type
- Ballpoint Pen
- Color
- Black
- Item
- Pens
- Weight
- 0.394 lbs
- Pen Ink Color(s)
- Black
- Pen Tip Type
- Conical
- Pen Grip Type
- Latex-Free Rubber
- Pen Barrel Color(s)
- Black
- Pen Sub-Brand & Product Family
- R.S.V.P.Ā® Super RT
- Manufacturer Pen Refill #
- BXL10
- Pen Style
- Retractable
Description
PentelĀ® R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
