Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K437BPS12A
- Zoro #
- G205743129
- UPC #
- 72512239742
- Country of Origin
- India
- Ink Color
- Black
- Pen Type
- Gel Pen
- Item
- Pens
- Pen Grip
- Latex-Free Rubber
- Barrel Color
- Clear/Black
- Pen Sub-Brand & Product Family
- WOW!â„¢
- Pen Grip Type
- Latex-Free Rubber
- Pen Style
- Retractable
- Pen Ink Color(s)
- Black
- Pen Tip Type
- Conical
- Special Ink Properties
- Water-Based Gel
- Pen Barrel Color(s)
- Clear/Black
Dimensions
- Point Size
- 0.7 mm
- Tip Size
- Medium
- Pen Point Size
- 0.7 mm
- Pen Point Size Type
- Medium
Description
The Pentel Wow! Gel pen features a unique triangular-shaped barrel and grip that makes it easy to hold and keeps pen from rolling off desks. Permanent, waterproof, fade-proof and acid-free ink for a lasting impression. Maximum comfort and control with the latex-free grip. Click top to advance tip; click side button to retract. 0.7mm tip writes medium lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
