INX360D-F99-U2E2-V15 Inclination Sensors
- Mfr # 206773
- Zoro # G323957460
product price:Â
$
722.99
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
- 206773
- Zoro #
- G323957460
- UPC #
- -
- Country of Origin
- Singapore
Description
INX360D-F99-U2E2-V15 Inclination sensor. Key Benefits at a Glance: E1-Type approval, Measuring range 0 ... 360 Deg, Analog output 0 V ... 5 V, Evaluation limits can be taught-in, 2 programmable switch outputs, High shock resistance, Increased noise immunity 100 V/m
Restrictions
This item has been restricted from sale in the following states:
CA