OBT50-R2-E2-0.2M-V3-P Triangulation sensor (BGS)
- Mfr # 70141903
- Zoro # G623957269
product price:Â
$
264.99
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
- 70141903
- Zoro #
- G623957269
- UPC #
- -
- Country of Origin
- Viet Nam
Description
OBT50-R2-E2-0,2M-V3-P Triangulation sensor (BGS). Triangulation sensor with background suppression for standard applications, miniature design, 50 mm detection range, red light, light on, PNP output, 200 mm fixed cable with plug M8, 3-pin. Key Benefits at a Glance: Ultra-small housing design, 45 Deg cable outlet for maximum mounting freedom under extremely tight space constraints, Highly visible light spot, even on dark materials, Precision object detection, almost irrespective of the color, Extremely long detection range paves the way for new applications
Restrictions
This item has been restricted from sale in the following states:
CA