SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Black, 50 ft

  • Mfr # GG-13850BK

  • Zoro # G405608297


product price:  $86.79
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
No
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-13850BK
Zoro #
G405608297
UPC #
815333016792
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
ETL Listed

Description

Gogreen power, gg-13850bk, 50 ft extension cord - black the power by gogreen 50' 14/3 sjt w-a extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is black and is great for your car, garage, office and kitchen. Etl listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.