Shop PERFECT EQUIPMENT
Create Account
PWWP350 3.5 oz Passenger Car Steel Wheel Weight; Box of 25
- Mfr # PWWP350
- Zoro # G903993383
product price:Â
$
53.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWWP350
- Zoro #
- G903993383
- UPC #
- 29885101916
- Country of Origin
- China
Description
Features
- For Steel Wheels
- Coated & Uncoated
- Ounces & Grams
- Fits Standard-width rim flange thickness passenger carsteel wheels with 13"-17" wheel size
- The most common weight for steel wheels
- Our products are assured for reliability and durability which has high quality and standard
- Box of 25
- Material: Steel
- Segment Weight: 3.5 oz
- Weight: 5.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.