This item is Discontinued.
This item is Discontinued.
Wheel Weight, Coated, 0.25 Oz., PK25 (Discontinued)
Mfr #
P025ST
Zoro #
G4880951
UPC # 029885930257
Country of Origin United States
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P025ST
- Zoro #
- G4880951
- UPC #
- 029885930257
- Country of Origin
- United States
- Material
- Steel
- For Use On
- Passenger Car
- Type
- Coated
- Weight
- 0.25 oz
- Item
- Clip-On Wheel Weight
- Shell Material
- Steel
Description
Clip-On Wheel Weight, Material Steel, Weight 0.25 oz, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.