This item is Discontinued.
This item is Discontinued.
Wheel Weight, IAW Srs Coated, 50g, PK25 (Discontinued)
Mfr #
IAW050
Zoro #
G4877302
UPC # 029885331016
Country of Origin United States
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAW050
- Zoro #
- G4877302
- UPC #
- 029885331016
- Country of Origin
- United States
Dimensions
- Size
- 3.29 x 0.752 in
- Overall Length
- 83.57 mm
- Overall Width
- 19.1 mm
- Wire Rope Length
- 83.57 mm
- Length
- 83.57 mm
Details
- Material
- Lead
- For Use On
- Many Brands Like Audi, BMW, Cadillac, Jaguar, Kia, Nissan, Toyota, Volkswagen and Volvo
- Type
- IAW Series Coated
- Weight
- 50 g
- Number of Pieces
- 25
- For Use With
- Alloy Wheels
- Features
- OEM Approved Clip Designs
- Item
- Clip-On Wheel Weight
- Product Type
- Wheel Weights
- System of Measurement
- Metric
- Attachment Type
- Clip-On
- Compatible Vehicle Type
- Passenger Cars
- Compatible Rim Material
- Aluminum
- Series
- IAW
- Coating
- Coated
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 50 g, Overall Length 83.57 mm, Number of Pieces 25, Overall Width 19.1 mm, System of Measurement Metric, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov