This item is Discontinued.
This item is Discontinued.
Wheel Weight, IAWST Srs, 45g., PK25 (Discontinued)
Mfr #
IAW045ST
Zoro #
G4879506
UPC # 029885930837
Country of Origin United States
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAW045ST
- Zoro #
- G4879506
- UPC #
- 029885930837
- Country of Origin
- United States
Dimensions
- Size
- 2.427 x 0.838 in
Details
- Material
- Steel
- For Use On
- Passenger Car
- Type
- IAWST Series
- Weight
- 45 g
- Item
- Clip-On Wheel Weight
- Product Type
- Clip-On Wheel Weight
Description
Clip-On Wheel Weight, Product Type Clip-On Wheel Weight, Material Steel, Weight 45 g, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.