This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAW005S
- Zoro #
- G4880565
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- For Use On
- Passenger Car
- Type
- IAWST Series
- Weight
- 5 g
- Number of Pieces
- 25
- Item
- Clip-On Wheel Weight
- Product Type
- Wheel Weights
- Compatible Vehicle Type
- Passenger Cars
- Series
- IAW
- Attachment Type
- Clip-On
- System of Measurement
- Metric
- Compatible Rim Material
- Aluminum
- Coating
- Coated
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 5 g, Overall Length 22 mm, Number of Pieces 25, Overall Width 14.45 mm, System of Measurement Metric, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.