Shop PERFECTPATIO
Create Account
CL100619 13 x 3.5 in. Light Duty Commercial Tubular Grade 2 Store Room Lever
- Mfr # PE946012
- Zoro # G615757716
product price:Â
$
82.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PE946012
- Zoro #
- G615757716
- UPC #
- 746591671136
- Country of Origin
- China
Description
Features -Light duty commercial tubular grade 2 store room lever. -Complies with ansi a 156.2 series 4000 grade 2 400 000 cycles. -Ul listed for 3 hour fire door & ansi a117.1 american disabilities act. -Tubular steel chassis coated with zinc dichromate corrosion resistance. -Lever is non-handed & solid cast latch. -Size - 1-1/8 x 2-1/4 in. -Square corner faceplate. -1 in. Housing diameter stainless steel. -1/2 in. Throw adjustable backset 2-3/4 or 2-3/8 in. -Us26d satin chrome finish. -1-1/8 x 2-3/4 x 3/32 in. T strike. -Use of doors 1-3/8 to 1-3/4 in. Thick. -Uses 2-1/8 diameter hole for lever & 1 in. Diameter hole for latch bolt. -Fits standard 161 door prep. -Contains 2 silver nickel keys. -Dimension - 13 x 3.5 x 9 in. -Item weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.