M525 Digital Tire Inflator
- Mfr # PTL-M525
- Zoro # G703786338
product price:Â
$
54.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL-M525
- Zoro #
- G703786338
- UPC #
- 39564120596
- Country of Origin
- China
Description
Secure yourself, your homes and your work places with our Observation & Security products that are designed to achieve the security levels you desire. These are easy to install, use and feature high quality design and construction for durability and performance. Easy to set up, use and maintain. Optimum security levels and quality. Variety of products to suit different applications. Compact, durable and high quality design.
Features- Change digital readout between psi, kpa, bar and kg/cm2 with a push of a button
- Back-lit blue lcd display
- Built-in bleed button for lowering pressure
- Dimension:13.75 x 6.80 x 1.60 in
- Weight:1.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.