This item is Discontinued.

Perform Tool Multi Purpose Snap Ring Assortment Snap Ring Assortment Steel W5212

This item is Discontinued.

Perform Tool

Multi Purpose Snap Ring Assortment Snap Ring Assortment Steel (Discontinued)

Mfr # W5212
Zoro # G307056844
UPC # 39564159121
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5212
Zoro #
G307056844
UPC #
39564159121
Country of Origin
China

Dimensions

Number of Sizes
18

Details

Item
Retaining Ring Assortment
Type
Snap Ring External
Material
Steel
Number of Pieces
300
Includes
(20) 1/8 in; (10) 5/32 in; (15) 3/16 in; (25) 1/4 in; (15) 5/16 in; (20) 3/8 in; (15) 13/16 in; (20) 7/8 in; (15) 1 in; (15) 1-1/16 in; (10) 1-1/8 in; (5) 1-1/4 in; (15) 7/16 in; (15) 15/32 in; (25) 1/2 in; (15) 9/16 in; (20) 5/8 in; (25) 3/4 in

Description

Steel; With Twenty 1/8 Inch/ Ten 5/32 Inch/ Fifteen 3/16 Inch/ Twenty Five 1/4 Inch/ Fifteen 5/16 Inch/ Twenty 3/8 Inch/ Fifteen 7/16 Inch/ Fifteen 15/32 Inch/ Twenty Five 1/2 Inch/ Fifteen 9/16 Inch/ Twenty 5/8 Inch/ Twenty Five 3/4 Inch/ Fifteen 13/16 Inch/ Twenty 7/8 Inch/ Fifteen 1 Inch/ Fifteen 1-1/16 Inch/ Ten 1-1/8 Inch/ Five 1-1/4 Inch External Snap Rings And Plastic Storage Case; Total Of 300 Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.