W50063 Garage & Shop Blower
- Mfr # PTL-W50063
- Zoro # G003996765
product price:Â
$
79.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL-W50063
- Zoro #
- G003996765
- UPC #
- 747925359508
- Country of Origin
- China
Description
Features
- Amazing blowing power in a compact, easy to handle size.
- 600W motor produces 75+ mph air flow and 16, 000 max RPM
- Large handle with lockable trigger
- Includes vacuum bag
- Great electric broom for garage floor, sidewalks, clearing dust and saw dust from power tools, or a touch-less dry on your car
- Voltage - 120 V AC, 60Hz
- Rated Power - 600W, 5 AMPs
- RPM - 16, 000 min.
- Air Flow Rate - 75 CFM
- Bag Capacity - 20 oz.
- Noise Rating - 98 db(A)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.