Shop PERFORM TOOL
Create Account
W9101 8 Lb Magnetic Pick-Up Tool
- Mfr # PTL-W9101
- Zoro # G604074510
product price:Â
$
24.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL-W9101
- Zoro #
- G604074510
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy duty magnetic tip retrieves up to 8 lbs.
- Retriever extends over 24 in.
- Cushion grip handle.
- Handy pocket clip.
- Dimension - 6.60 x 0.70 x 0.50 in.
- Item weight - 0.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.