5 in x 24 in Dust Mop, Cut-End, White, PK12
- Mfr # P23524
- Zoro # G410018531
product price:Â
$
138.99
/pk of 12, $11.58/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Dust Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P23524
- Zoro #
- G410018531
- UPC #
- 10820524005223
- Country of Origin
- Honduras
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop Type
- Dust Mop
- Item
- Dust Mop Cut End-Tie WH 5" x 24" 1,PK12
Description
Dust Mop Cut End-Tie WH 5 In. x 24 In. 1,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.