Cut-End Mop, 20 oz Dry Wt, White, Rayon, PK12
- Mfr # P10520
- Zoro # G710018538
product price:Â
$
106.99
/pk of 12, $8.92/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Rayon
Mop Type
Rayon Cut End Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10520
- Zoro #
- G710018538
- UPC #
- 10820524005209
- Country of Origin
- Honduras
Details
- Mop Head Color
- White
- Mop Head Material
- Rayon
- Mop Type
- Rayon Cut End Mop
- Item
- Rayon Cut End W/WH Mop Tape 20OZ,PK12
Description
Rayon Cut End W/WH Mop Tape 20OZ,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.