Shop PERFORMANCE TOOL
Create Account
10 pc. Bearing Race & Seal Driver, Aluminum Discs, Case
- Mfr # W89715
- Zoro # G623311276
product price:Â
$
84.59
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
- W89715
- Zoro #
- G623311276
- UPC #
- 39564897153
- Country of Origin
- China
Details
- Item
- Bearing/Seal Inst Kit
Description
The Performance Tool W89715 is a 10-piece Bearing Race & Seal Driver set designed to insert tapered wheel bearing races and seals without causing damage to the component or axle housing. With nine disc tool sizes that fit most standard wheel bearings, the tapered sides of the disc tools install races, while the flat sides install seals. The set includes a driver handle with a bolt and offers a range of sizes from 1.565 inches to 3.180 inches, providing versatility for various automotive tasks.
Documents & Resources