113 pc. Auto Fuse Kit, Tester, Standard Mini Fuses, Storage Case
- Mfr # W9045
- Zoro # G523310737
product price:Â
$
33.99
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
- W9045
- Zoro #
- G523310737
- UPC #
- 39564134838
- Country of Origin
- China
- Item
- Fuse Assortment
Description
The Performance Tool presents a comprehensive 113-piece auto fuse kit, including the most commonly used standard and mini-sized automotive and marine blade fuses needed for most repairs. Each fuse features silver-plated blades and industry-standard color coding to indicate amp ratings, making it easy to identify the correct fuse for your needs. The kit also comes with a 4-in-1 LED automotive fuse tester, featuring adjustable pins for testing mini, standard, and maxi-sized fuses. If the fuse is good, the LED will illuminate. The easy-to-use 2-sided flip case with clear lids and a peg hook hanger tab provides convenient storage for all fuses and the tester. This kit includes 8 pieces of each fuse in APM/mini and APR/standard sizes: 5A (Orange), 10A (Red), 15A (Blue), 20A (Yellow), 25A (Clear), and 30A (Green). It also includes 8 mini fuses in 3A (Brown) and 7.5A (Purple).