This item is Discontinued.

Performance Tool 1/2 in Drive, 7/8" SAE, Socket, 12 Points, 1/2 in. Dr, 7/8 in.,  W32628

This item is Discontinued.

Performance Tool

1/2 in Drive, 7/8" SAE, Socket, 12 Points, 1/2 in. Dr, 7/8 in., (Discontinued)

Mfr # W32628
Zoro # G2669348
UPC # 039564326288
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W32628
Zoro #
G2669348
UPC #
039564326288
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
7/8"
Overall Length
3 1/16 in
Socket Sizes
7/8 in
Socket Depth
Deep
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Tether Capable
Not Tether Capable
Standards
ANSI Standards
Output Type
12 pt
Features
High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Drive Type
Square
Material
Chrome Vanadium
Tether Style
Not Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Shell Material
Chrome Vanadium

Description

Socket, Chrome Vanadium, Chrome, Deep, Square, Drive Size 1/2 in, Standards ANSI Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.