Shop PERFORMANCE TOOL
Create Account
1/2 in. Drive 21 mm Hex Bit Socket
- Mfr # W32991
- Zoro # G724235761
product price:Â
$
12.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32991
- Zoro #
- G724235761
- UPC #
- 039564329913
- Country of Origin
- Taiwan, Province of China
Description
The Performance Tool W32991 1/2 drive Hex Bit Socket is a must-have tool for any DIY enthusiast or professional mechanic. Made from Chrome vanadium alloy steel, this socket offers unparalleled strength and durability. Its polished nickel chrome plated finish ensures it is corrosion-resistant and built to withstand frequent use. The W32991 socket's recessed bit end allows for the removal of tamper-resistant fasteners, making it a versatile tool for a wide range of products. With its 21mm hex bit size, this socket is perfect for various applications, making it an essential addition to your toolbox or workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov