Shop PERFORMANCE TOOL
Create Account
1.2mm Spray Gun, Siphon Feed, 800cc Cup, 6.5 in. Pattern
- Mfr # M701
- Zoro # G223310372
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M701
- Zoro #
- G223310372
- UPC #
- 39564507014
- Country of Origin
- China
- Item
- Spray Gun
Description
Introducing the Performance Tool M701 1.2mm General Purpose Spray Gun, the ultimate solution for professional-grade painting applications. This high-performance spray gun boasts an external air cap designed to handle heavy-duty materials like primers, fillers, sealers, and protective coats, ensuring flawless results every time. Its durable construction and adjustable spray pattern up to 6.5" empower you to achieve the perfect finish with ease. Equipped with a 1.2mm needle and nozzle set, an aluminum 800cc bleeder type siphon feed cup, and a fluid regulator for precise paint volume control, the M701 Spray Gun delivers exceptional performance and efficiency. Its average air consumption of 2 CFM at 40 PSI ensures consistent and powerful operation, while the 1/4" NPT air inlet and 3/8" inside diameter hose size seamless compatibility with your existing setup. For added convenience, the Performance Tool M701 Repair Kit (M701K) is available separately, ensuring your spray gun remains in top condition and ready for any painting challenge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.