Shop PERFORMANCE TOOL
Create Account
16 pc. Serpentine Belt Tool, Idler Pulley Wrench, GM Fan Clutch
- Mfr # W89716
- Zoro # G423310677
product price:Â
$
96.99
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
- W89716
- Zoro #
- G423310677
- UPC #
- 39564897160
- Country of Origin
- China
- Item
- Serpentine Belt Kit
Description
The Performance Tool W89716 Serpentine Belt Tool is a 16-piece set designed to easily remove and install serpentine belts that ride on spring-loaded idler pulleys. It includes multiple hex and drive sizes, and fits pulleys requiring 13mm, 14mm, 15mm, 16mm, and 18mm hex sizes, as well as both 3/8 and 1/2 square drive sizes. The kit includes two extensions that can be attached to reach hard-to-access areas in your engine bay. The set is compatible with Chrysler 2.5, 3.0 L, Ford 1.9, 2.3 L, 4.6 L, and GM 3.1 L engines, and includes a GM Fan Clutch Wrench attachment designed to loosen and tighten fan clutches on 1996 and later GM trucks and vans. This tool works with both 10mm and 13mm pulley bolts.
Documents & Resources