170 pc. Firewall & Body Plug Assortment, Rubber Grommets, Organizer Case
- Mfr # W5262
- Zoro # G223310785
product price:Â
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5262
- Zoro #
- G223310785
- UPC #
- 39564139871
- Country of Origin
- China
- Item
- Hardware Kit-Body Plug
Description
The Performance Tool 170Pcs Firewall/Body Plug is a must-have for any vehicle owner looking to replace damaged or cracked plugs, or to seal unused holes in the firewall or body. Made of high-quality soft rubber, these grommets are heat and chemical resistant, wear-resistant, and reusable. The divided organizer case makes it easy to identify and use the 7 common sizes included in the set: 50pcs 7.14mm, 40pcs 9.53mm, 30pcs 12.07mm, 20pcs 15.88mm, 10pcs 19.05mm, 10pcs 22.23mm, and 10pcs 25.4mm. Save time and money with this convenient set of firewall and body plugs from Performance Tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.