Shop PERFORMANCE TOOL
Create Account
3/4 in. Drive 26 mm 12-Point Socket
- Mfr # W34826
- Zoro # G624235779
product price:Â
$
21.35
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
- W34826
- Zoro #
- G624235779
- UPC #
- 039564348266
- Country of Origin
- Taiwan, Province of China
Description
The Performance Tool reduces fastener rounding with its recessed edges and 12-point socket openings, ensuring a secure grip every time. Made of durable chrome vanadium alloy steel, this socket is built to withstand heavy use and remain strong for years to come. The polished nickel chrome plated finish not only looks great, but also provides excellent resistance to corrosion and rust, ensuring the socket remains in great condition. Easy identification is also made possible with the large stamping on the socket, allowing for quick identification of the size and saving time and effort. This versatile socket has a 26mm size, making it perfect for a wide range of automotive, industrial, and mechanical applications.