This item is Discontinued.

Performance Tool 3/8" Drive, 1/2" SAE Socket, 12 Points W38516

This item is Discontinued.

Performance Tool

3/8" Drive, 1/2" SAE Socket, 12 Points (Discontinued)

Mfr # W38516
Zoro # G5496849
Country of Origin China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W38516
Zoro #
G5496849
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
1/2"
Overall Length
3-1/2"

Details

Item
Standard Socket,3/8" D,12pt.,1/2"
Finish
Nickel Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Material
Chrome Vanadium Alloy Steel
Tether Ready
No

Description

Standard Socket,3/8 In. D,12pt.,1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.