Shop PERFORMANCE TOOL
Create Account
60-Piece Automotive Standard Fuse Assortment Kit
- Mfr # W5373
- Zoro # G824235814
product price:Â
$
19.25
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
- W5373
- Zoro #
- G824235814
- UPC #
- 039564075629
- Country of Origin
- China
Description
The Performance Tool W5373 is a comprehensive assortment of 60 of the most popular sizes of standard fuses, perfect for any mechanic or DIY enthusiast. With 10 fuses of each size ranging from 5A to 30A, this versatile set is suitable for a wide range of applications. The fuses are color-coded and marked with the amperage rating for easy identification, and come in a clear plastic case with individual compartments for convenient storage and organization. Made from high-quality materials, these fuses offer reliable performance and are designed to protect your electrical system from overloads and short circuits. Get the Performance Tool W5373 and have the fuses you need on hand for any electrical job.