Shop PERFORMANCE TOOL
Create Account
7 mm x 9 mm Offset Brake Bleeder Wrench
- Mfr # W80619
- Zoro # G824235791
product price:Â
$
14.25
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
- W80619
- Zoro #
- G824235791
- UPC #
- 039564806193
- Country of Origin
- Taiwan, Province of China
Description
The Performance Tool W80619 Offset Brake Bleeder Wrench is a premium quality tool made of high-quality alloy steel that is designed to last long and endure tough use. The fully polished chrome plated finish adds to the durability of the wrench and provides resistance to corrosion, making it a great addition to your toolkit. The offset design of the wrench makes it perfect for use in tight and confined areas where conventional wrenches cannot fit easily. With MM sizes of 7mm x 9mm, this versatile tool is suitable for use with a wide range of vehicles, including European and Asian models. The Performance Tool W80619 Offset Brake Bleeder Wrench is easy to use and provides a secure grip for precise and accurate results when working on brake lines. It is a must-have tool for any DIY enthusiast or professional mechanic.