9-Piece Metric Long Arm Hex Key Set
- Mfr # W80201
- Zoro # G924236391
product price:Â
$
21.35
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
- W80201
- Zoro #
- G924236391
- UPC #
- 039564154928
- Country of Origin
- China
Description
The Performance Tool W80201 9-piece metric long arm hex key set provides versatility and convenience for various fastening tasks, featuring a ball end design that allows for use at angles up to 25 degrees. The slip-resistant textured powder coat finish ensures a secure grip, and laser-etched size markings allow for quick identification. The set includes metric sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10 mm, and comes with a handy folding organizer for easy storage and transport, making it an essential addition to any toolbox for both DIY enthusiasts and professionals alike.