Adjustable Tie Rod Separator, Ball Joint Separator, Pitman Arm Puller
- Mfr # W83050
- Zoro # G823311076
product price:Â
$
56.99
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
- W83050
- Zoro #
- G823311076
- UPC #
- 39564143854
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Tie Rod Separator
Description
The Performance Tool W83050 Heavy Duty Ball Joint Separator is built for separating ball joints, tie rods, pitman arms, steering dampeners, and shock linkages. With adjustable sizes ranging from 11/16-Inch to 43mm, this tool can fit various sizes including 15/16 in., 1-1/8 in., 1-7/16 in., 1-5/8 in., 18mm, 24mm, 30mm, 36mm, and 43mm. Made with heavy-duty CR-V construction and a knurled grip handle for control while striking the end, this tool is durable and can handle any suspension job on most cars and light trucks. The convenient 9-inch long handle with 3-inch long adjustable forks provides a 12-inch overall length for easy maneuverability.