This item is Discontinued.
This item is Discontinued.
PTFE Tape Fishbowl, 24 Pc (Discontinued)
Mfr #
W1909
Zoro #
G5706009
UPC # 39564119095
Country of Origin China
Category Pipe Thread Sealant Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1909
- Zoro #
- G5706009
- UPC #
- 39564119095
- Country of Origin
- China
Dimensions
- Length
- 21 ft.
- Width
- 1/2"
Details
- Material
- Polytetrafluoroethylene (PTFE)
- Color
- White
Description
PTFE Tape Fishbowl,24 Pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.