Shop PERFORMIX
Create Account
41209-6 Plasti Dip 11 oz Primer Spray
- Mfr # 1573708
- Zoro # G404108774
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1573708
- Zoro #
- G404108774
- UPC #
- 75815412096
- Country of Origin
- China
Description
Features
- Sub Brand: Plasti Dip
- Color: Clear
- Gloss Sheen: Matte
- Product Type: Primer Spray
- Container Size: 11 oz.
- UV Resistant: No
- Cleanup: Lacquer Thinner
- Coverage Area: 10 sq. ft.
- Dry Time: 1 hr.
- Time Before Recoating: 30 hr.
- Primer Required: No
- Inverted Spray Ability: Yes
- Indoor and Outdoor: Indoor and Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.