This item is Discontinued.

Perkin Elmer Cadmium, Atomax Hollow Cathode 1.5 L N2025309

This item is Discontinued.

Perkin Elmer

Cadmium, Atomax Hollow Cathode 1.5 L (Discontinued)

Mfr # N2025309
Zoro # G2854696
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N2025309
Zoro #
G2854696
UPC #
-
Country of Origin
China
Item
Cadmium,Atomax Hollow Cathode 1.5 L

Description

Cadmium,Atomax Hollow Cathode 1.5 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.