This item is Discontinued.

Perkinelmer Spb Probe 6" For 100mL Tubes N9308009

This item is Discontinued.

Perkinelmer

Spb Probe 6" For 100mL Tubes (Discontinued)

Mfr # N9308009
Zoro # G3915832
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N9308009
Zoro #
G3915832
UPC #
-
Country of Origin
China
Item
Spb Probe 6" For 100 Ml Tubes

Description

Spb Probe 6" For 100mL Tubes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.