Shop PERKO
Create Account
1181DP0CHR 12V All-Round Pole Lights with Horizontal Mount
- Mfr # 3003.3136
- Zoro # G104042125
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3003.3136
- Zoro #
- G104042125
- UPC #
- 85226018817
- Country of Origin
- China
Description
Features
- For powerboats and sailboats under 20m
- Three nautical-mile visibility
- Clear plastic globes, black plastic and chrome-plated zinc tops, and black plastic bases
- Color: White with Black Housing and Silver Rod
- Voltage: 12V
- Wattage: 10W
- Dimension: 3" H x 4" W x 20.5" L
- Weight: 4.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.