Shop PERKO
Create Account
1287DP1CHR 2 in. Chromed Zinc Cabin Door Hook
- Mfr # 3004.4485
- Zoro # G624191075
product price:Â
$
30.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3004.4485
- Zoro #
- G624191075
- UPC #
- -
- Country of Origin
- China
Description
Cabin door hooks are handy to lock doors open or shut as well as hold folding tables and other components in place. Perko breaks from tradition and adds a certain flare to a piece of hardware that is normally non-descript. These highly polished chrome-plated zinc hooks have a more modern appearance and are available in a couple of sizes to match the needs of the application. Two counter-sunk mounting holes are provided on both the hook and eye for extra holding power and will accept flat or oval head screws. Break from tradition and better match the interior of your modern boat by using these unique Perko cabin door hooks. Features Unique design provides a modern look. Highly polished chrome-plated finish. Both hook and eye install with two flat or oval head screws. Ideal for locking doors in open or Closedposition or securing folding tables and other cabinetry. Specifications Size: 2 in. Material: Chrome Plated Zinc. Dimension: 0.75 in H x 3 in W x 8 in L. Weight: 0.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.