Shop PERKO

1421DP2CHR 12V Removable Bi-Color Pole Utility Light Bulb

  • Mfr # 3003.4316
  • Zoro # G304007658

product price: 
$
88.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3003.4316
Zoro #
G304007658
UPC #
85226360626
Country of Origin
China

Description

Features
  • Certified for use on power driven vessels under 20 meters
  • Use on sail or power driven vessels under 12 meters
Specifications
  • Voltage: 12V
  • Dimension: 15.75" H x 2.75" W x 5" L
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.